Skip Content

Blower,20 In,5 HP,208-230/460 Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blower, 20 In, 5 HP, 208-230/460 Volts

Price $3,280.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7A0V2
  • Mfr. Model # 7A0V2
  • UNSPSC # 40101601
  • Catalog Page # 3733
  • Shipping Weight 415.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blower is suitable for commercial kitchen exhaust applications. Scroll is clockwise rotation and can be rotated in 45° increments to 8 positions; shipped in upblast position. 1" threaded drain connection point on bottom of blower and unit has a bolted access door. Fan motor and drive package components packed separately. Blower is only permissible for UL-762 applications when mounted on exterior of the building, scroll must remain in upblast position for proper grease draining.
Note: Review OSHA Codes. OSHA complying guards required when fan blades are exposed and within reach of personnel.
WARNING: Use a hazardous location motor where flammable vapors are involved.

• For spark-resistant industrial applications
• Aluminum wheel with shaft seal and rub ring

View More

Technical Specs

  • Item Utility Exhaust Blower
  • Type Belt Drive, Backward Incline, With Drive Package
  • Wheel Dia. (In.) 20
  • Wheel Type Backward Incline
  • CFM @ 0.250-In. SP 8208
  • CFM @ 0.500-In. SP 8057
  • CFM @ 0.750-In. SP 7903
  • CFM @ 1.000-In. SP 7745
  • CFM @ 1.500-In. SP 7436
  • CFM @ 2.000-In. SP 7079
  • CFM @ 2.500-In. SP 6702
  • CFM @ 3.000-In. SP 6257
  • Sones @ 0.750-In. SP @ 5 Ft. 32
  • Max. Inlet Temp. (Deg. F) 300
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 14.0-12.7/6.3
  • Motor HP 5
  • Max. BHP 5.00
  • Motor RPM 1760
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class F
  • Bearing Type BALL
  • Shaft Dia. (In.) 1-1/4
  • Blower RPM 1756
  • Max. Blower RPM 1950
  • Housing Height (In.) 39-3/4
  • Housing Width (In.) 41-1/8
  • Housing Depth (In.) 37-5/8
  • Inlet Dia. (In.) 21-1/8
  • Discharge Height (In.) 39-3/8
  • Discharge Width (In.) 15-7/8
  • Wheel Material Aluminum
  • Mounting Position Shaft Horizontal
  • Housing Material Steel
  • Housing Finish Gray Polyester Urethane
  • Assembled/Unassembled Unassembled
  • Agency Compliance AMCA Air, UL/cUL 762
  • Includes Weatherproof Drive Cover, Motor, Belts and Sheaves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.