Skip Content

Spark Resistant Blower, 13-1/2 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spark Resistant Blower, 13-1/2 In Dia

Price $1,604.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WBW8
  • Mfr. Model # 1WBW8
  • UNSPSC # 40101601
  • Catalog Page # 4172
  • Shipping Weight 154.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Exhaust Blower
  • TypeBelt Drive, Backward Incline, Less Drive Package
  • Wheel Dia. (In.)13-1/2
  • Wheel TypeBackward Incline
  • Sones @ 0.750-In. SP @ 5 Ft.8.810.212.71618.42225
  • Max. Inlet Temp. (Deg. F)300
  • Max. Ambient Temp. (F)104
  • Bearing TypeBall
  • Shaft Dia. (In.)1
  • Max. Blower RPM2522
  • Housing Height (In.)27-1/4
  • Housing Width (In.)29-3/8
  • Housing Depth (In.)25-1/2
  • Inlet Dia. (In.)14
  • Discharge Height (In.)14-1/4
  • Discharge Width (In.)10-5/8
  • Wheel MaterialSpark Resistant Aluminum
  • Mounting PositionShaft Horizontal
  • Housing MaterialSteel
  • Housing FinishGray Polyester Coating
  • Agency ComplianceAMCA Air, UL/cUL 762
  • IncludesWeatherhood (For External Mounting Only for UL 762)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For commercial kitchen exhaust applications. 8-position clockwise scroll rotates in 45° increments. Heavy-gauge steel housing has a bolted access door and 1" threaded bottom drain connection. Use a hazardous location motor where flammable vapors are involved.

Repair Parts

Displaying repair parts for model:
  • 1WBW8

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

item # 1wbw8

what the CFM for this blower
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about insane is loaded.
Additional information about insane could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. THe blower 1WBW8 is just the blower itself. There are 7-8 different motors that could work with this blower so your cfm delivery would be based on what motor you need or what air cfm you need.

If you require further assistance with selecting a motor for the above unit, please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We will be using an explosion proof motor, seal off and box rated for this application.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about klinn is loaded.
Additional information about klinn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan has a spark resistant wheel, but does not offer a UL class 1 division 2 rating.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:21:35.867-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBW8, prod, sort_default
1 of 1
  • 2015-07-03T20:21:35.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBW8, prod, sort_default
1 of 1