Skip Content

Spark Resistant Blower, 11-1/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Spark Resistant Blower, 11-1/8 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1WBW7
  • Mfr. Model # 1WBW7
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 118.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Exhaust Blower
  • TypeBelt Drive, Backward Incline, Less Drive Package
  • Wheel Dia. (In.)11-1/8
  • Wheel TypeBackward Incline
  • Sones @ 0.750-In. SP @ 5 Ft.9.511.114.117.4
  • Max. Inlet Temp. (Deg. F)300
  • Max. Ambient Temp. (F)104
  • Motor HP1/41/41/31/2
  • Max. BHP0.250.330.50.75
  • Bearing TypeBall
  • Shaft Dia. (In.)3/4
  • Max. Blower RPM2103
  • Housing Height (In.)23-3/4
  • Housing Width (In.)25-3/4
  • Housing Depth (In.)20-1/8
  • Inlet Dia. (In.)11
  • Discharge Height (In.)23-3/4
  • Discharge Width (In.)8-1/4
  • Wheel MaterialSpark Resistant Aluminum
  • Mounting PositionShaft Horizontal
  • Housing MaterialSteel
  • Housing FinishGray Polyester Coating
  • Agency ComplianceAMCA Air, UL/cUL 762
  • IncludesWeatherhood (For External Mounting Only for UL 762)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Install this adjustable-scroll blower in any of a variety of commercial kitchen exhaust or spark-resistant industrial applications. Heavy-gauge steel housing with 1" threaded drain connection point.

Repair Parts

Displaying repair parts for model:
  • 1WBW7

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.