Skip Content

Pump,Self Prime,8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Self Prime, 8 HP

Price $2,071.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P582
  • Mfr. Model # 3P582
  • UNSPSC # 40151525
  • Catalog Page # 3698
  • Shipping Weight 115.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEngine Driven Centrifugal Pump
  • Engine/Motor TypeGas
  • Inlet3" NPT
  • Outlet3" NPT
  • HP8
  • Engine Size305cc
  • Engine BrandB&S Intek
  • Tank Capacity4 qt.
  • Length27-1/4"
  • Width21-1/4"
  • Height23"
  • Material of ConstructionAluminum
  • Impeller MaterialCast Iron
  • Impeller TypeSemi-Open
  • Seal MaterialBuna N, Stainless Steel
  • Solids Handling Capacity3/4"
  • Max. Pressure43 psi
  • Engine RPM3600
  • Max. Head100 ft.
  • Max. Suction Lift20 ft.
  • Casing AdapterAluminum
  • Volute/Wear PlateCast-Iron
  • Mechanical SealBuna N, Stainless Steel
  • Roll Bar FrameSteel
  • Number of Impellers1
  • Temp. Range40 Degrees to 180 Degrees F
  • Sensor TypeNone
  • ApplicationSemi-Trash
  • Agency ComplianceMeets California Emission Codes
  • IncludesTwo Cast Iron Pipe Nipples, Stainless Steel Shaft Sleeves, Iron Wear Parts
  • GPM of Water @ 10 Ft. of Head300
  • GPM of Water @ 20 Ft. of Head279
  • GPM of Water @ 30 Ft. of Head260
  • GPM of Water @ 40 Ft. of Head237
  • GPM of Water @ 50 Ft. of Head210
  • GPM of Water @ 60 Ft. of Head191
  • GPM of Water @ 70 Ft. of Head165
  • GPM of Water @ 80 Ft. of Head160
  • GPM of Water @ 90 Ft. of Head66
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Repair Parts

Displaying repair parts for model:
  • 3P582

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Instruction Manual

Where can I get an instruction manual for the "H" version for my cusotmer?
2 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of this manual. If you need additional assistance please call 1-800-Grainger.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:14:21.426-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P582, prod, sort_default
1 of 1
  • 2015-05-24T20:14:21.428-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P582, prod, sort_default
1 of 1