Skip Content

 
Solenoid Valve Less Coil, Stainless Steel, 150 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve Less Coil, Stainless Steel, 150 psi max

TM

Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Stainless Steel 
  • Valve Design 2-Way 
  • Min. Operating Pressure Differential 0 psi 
  • Max. Operating Pressure Differential 150 psi 
  • Safe Working Water Pressure 500 psi 
Valve Configuration
Please Select
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Valve Configuration
Pipe Size
Orifice Dia.
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
4A689
Normally Closed
1/8"
1/8"
0.34

$45.20 / each

Enter location to check availability
Catalog Page #  3591 

Price $45.20 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Stainless Steel
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/8"
  • Coefficient of Volume 0.34
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 500 psi
2A195
Normally Closed
1/4"
1/8"
0.34

$49.55 / each

Enter location to check availability
Catalog Page #  3591 

Price $49.55 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Stainless Steel
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/8"
  • Coefficient of Volume 0.34
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 500 psi
3A424
Normally Open
1/4"
1/16"
0.09

$129.10 / each

Enter location to check availability
Catalog Page #  3591 

Price $129.10 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Stainless Steel
  • Valve Design 2-Way
  • Valve Configuration Normally Open
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 500 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More