Skip Content

 
Solenoid Valve Less Coil, Brass, 500 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve Less Coil, Brass, 500 psi max


Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Brass 
  • Valve Design 2-Way 
  • Valve Configuration Normally Closed 
  • Pipe Size 1/8" 
  • Min. Operating Pressure Differential 0 psi 
  • Max. Operating Pressure Differential 500 psi 
  • Safe Working Water Pressure 500 psi 
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Orifice Dia.
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
2CZZ3
3/64"
0.05

$55.80 / each

Enter location to check availability
Catalog Page #  3591 

Price $55.80 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 0.05
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 500 psi
  • Safe Working Water Pressure 500 psi
3A422
1/16"
0.12

$27.70 / each

Enter location to check availability
Catalog Page #  3591 

Price $27.70 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.12
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 500 psi
  • Safe Working Water Pressure 500 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More