Skip Content

 
Solenoid Valve Less Coil, Brass, 250 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve Less Coil, Brass, 250 psi max


Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Brass 
  • Valve Design 2-Way 
  • Valve Configuration Normally Closed 
  • Min. Operating Pressure Differential 5 psi 
  • Max. Operating Pressure Differential 250 psi 
  • Safe Working Water Pressure 300 psi 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
4A701
3/8"
1/2"
3.50

$163.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $163.75 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 1/2"
  • Coefficient of Volume 3.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
3A435
1/2"
1/2"
3.50

$163.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $163.75 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 1/2"
  • Coefficient of Volume 3.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
3A437
3/4"
3/4"
7.00

$206.00 / each

Enter location to check availability
Catalog Page #  3591 

Price $206.00 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 7.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
3A438
1"
1"
13.00

$293.50 / each

Enter location to check availability
Catalog Page #  3591 

Price $293.50 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
1A580
1-1/4"
1-1/4"
16.00

$316.25 / each

Enter location to check availability
Catalog Page #  3591 

Price $316.25 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/4"
  • Coefficient of Volume 16.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
1A581
1-1/2"
1-1/2"
25.00

$450.50 / each

Enter location to check availability
Catalog Page #  3591 

Price $450.50 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/2"
  • Orifice Dia. 1-1/2"
  • Coefficient of Volume 25.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 250 psi
  • Safe Working Water Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More