Skip Content

 
Solenoid Valve Less Coil, Brass, 200 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve Less Coil, Brass, 200 psi max

TM

Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Brass 
  • Valve Design 2-Way 
  • Valve Configuration Normally Closed 
  • Min. Operating Pressure Differential 2 psi 
  • Max. Operating Pressure Differential 200 psi 
  • Safe Working Water Pressure 350 psi 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
3A433
1/4"
1/4"
1.20

$103.95 / each

Enter location to check availability
Catalog Page #  3591 

Price $103.95 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 1.20
  • Min. Operating Pressure Differential 2 psi
  • Max. Operating Pressure Differential 200 psi
  • Safe Working Water Pressure 350 psi
4A699
3/8"
1/4"
1.20

$103.95 / each

Enter location to check availability
Catalog Page #  3591 

Price $103.95 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 1/4"
  • Coefficient of Volume 1.20
  • Min. Operating Pressure Differential 2 psi
  • Max. Operating Pressure Differential 200 psi
  • Safe Working Water Pressure 350 psi
4A700
3/8"
3/8"
2.20

$103.95 / each

Enter location to check availability
Catalog Page #  3591 

Price $103.95 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 3/8"
  • Coefficient of Volume 2.20
  • Min. Operating Pressure Differential 2 psi
  • Max. Operating Pressure Differential 200 psi
  • Safe Working Water Pressure 350 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More