Skip Content

 
Solenoid Valve Less Coil, Brass, 125 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Solenoid Valve Less Coil, Brass, 125 psi max

TM

Technical Specs

  • Item Solenoid Valve Less Coil 
  • Body Material Brass 
  • Max. Operating Pressure Differential 125 psi 
Valve Design
Please Select
Valve Configuration
Please Select
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Min. Operating Pressure Differential
Please Select
Safe Working Water Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Valve Design
Valve Configuration
Pipe Size
Orifice Dia.
Coefficient of Volume
Min. Operating Pressure Differential
Safe Working Water Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
1A578
2-Way
Normally Closed
3/4"
3/4"
5.50
5 psi
300 psi

$134.80 / each

Enter location to check availability
Catalog Page #  3591 

Price $134.80 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 5.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 125 psi
  • Safe Working Water Pressure 300 psi
1A579
2-Way
Normally Closed
1"
1"
13.00
5 psi
250 psi

$252.50 / each

Enter location to check availability
Catalog Page #  3591 

Price $252.50 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 125 psi
  • Safe Working Water Pressure 250 psi
4A703
3-Way
Universal
1/4"
3/64"
0.05/0.06
0 psi
500 psi

$95.80 / each

Enter location to check availability
Catalog Page #  3591 

Price $95.80 / each

Technical Specs

  • Item Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 3-Way
  • Valve Configuration Universal
  • Pipe Size 1/4"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 0.05/0.06
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 125 psi
  • Safe Working Water Pressure 500 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More