Skip Content

Stainless Steel, Solenoid Valve Less Coil 3-Way Valve Design, Normally Closed Valve Configuration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stainless Steel, Solenoid Valve Less Coil 3-Way Valve Design, Normally Closed Valve Configuration

Price $88.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3A429
  • Mfr. Model # 3A429
  • UNSPSC # 40141605
  • Catalog Page # 4020
  • Shipping Weight 0.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSolenoid Valve Less Coil
  • Body MaterialStainless Steel
  • Valve Design3-Way
  • Valve ConfigurationNormally Closed
  • Pipe Size1/4"
  • Orifice Dia.3/32"
  • Coefficient of Volume0.22/0.17
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential90 psi
  • Safe Working Water Pressure500 psi
  • Operation TypeDirect Acting
  • Flow Range0.22 to 2.1 gpm
  • AirflowUp to 11.2 scfm
  • Gasket MaterialBuna N
  • Max. Fluid Temp.180 Degrees F
  • Overall Length1-1/2"
  • Overall Height4"
  • For Use WithDayton Solenoid Coils
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 3A429

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.