Single Phase Pressure Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Phase Pressure Switch

DAYTON

Technical Specs

  • Item:Pressure Switch 
  • Application:Water Pump 
  • Actuation Type:Diaphragm 
  • Action:Standard 
  • Range:10 to 100 psi 
  • Differential:15 to 50 psi 
  • Contact Form:DPST 
  • Port Type:1-Port 1/4" FNPT 
  • HP @ 1 Phase - 120V:1-1/2 
  • HP @ 1 Phase - 230V:
  • Series:Dayton 
Brand:D DAYTON Price:$10-$15 
Factory On/Off Setting
Please Select
Product #Factory On/Off SettingAvailabilityPrice Qty
12T08120/40 psi

Typically in Stock

$13.97 / each

12T08230/50 psi

Typically in Stock

$13.97 / each

12T08340/60 psi

Typically in Stock

$13.97 / each

Adding More Products