Skip Content

Sidewall Venting Kit,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sidewall Venting Kit, 4 In

Price $103.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C448
  • Mfr. Model # 2C448
  • UNSPSC # 40101504
  • Catalog Page # 4295
  • Shipping Weight 5.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSidewall Venting Kit
  • For Use WithDayton (R) Commercial/Industrial Tube Heaters
  • IncludesA 4" Side Wall Vent Cap, 4" Wall Thimble, 18" B Vent and B to C Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This kit is required for sidewall venting.


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The kit overall is good. The problem I had was with the wall thimble. The thimble is made to isolate the b-vent from the wall, which is does very well, but the thimble has a series of holes all the way around that have no purpose as they are inside the spaced opening for the b-vent. These holes and the flanges that mount the wall flange to the tube for the in wall space are open to the outside, letting in air and water. Between this and the loose tolerance between the b-vent and thimble means a lot of caulk needs to be used to seal the opening. February 6, 2014
  • 2015-06-29T19:39:03.438-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2C448, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Scotty22 is loaded.
Additional information about Scotty22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The maximum wall thickness for this wall vent is 7”.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-29T19:43:58.556-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C448, prod, sort_default
1 of 1
  • 2015-06-29T19:43:58.558-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C448, prod, sort_default
1 of 1