Skip Content

Single Panel Wall Shutter Motor Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Panel Wall Shutter Motor Pack

Price $145.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24N064
  • Mfr. Model # MTR556-SP
  • UNSPSC # 26101602
  • Catalog Page # 4103
  • Shipping Weight 2.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShutter Motor
  • Voltage100-240
  • Hz50/60
  • Phase1
  • Amps2.0/1.3
  • Height (In.)6-3/4
  • Width (In.)4
  • Depth (In.)4-3/4
  • Mounting PositionVertical
  • For Use WithSingle Panel Wall Shutters
  • IncludesInstallation Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • MTR556-SP

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It looks like there are 2 sets of wires coming off of the 24N064. Does it have to be wired for an open function and a closed function? The 2C831 only has 1 set of wires. Can you send me a wiring schematic for both motors?
2 years ago
by
Read all my Q&A
 
Please wait while more information about MeanSteve is loaded.
Additional information about MeanSteve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have forwarded to you the information I have on both of these units. It does appear that they are indicating that 24N064 is the replacement for 2C831. If you have additional questions please call and speak to our Technical Product Support Specialist. They are available Monday - Friday 7AM-7PM CST at 1-800-Grainger.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I had a similar issue trying to determine a suitable replacement for the Dayton 2C813 and despite being told that the 24N064 is a direct replacement; the supply voltage and current requirement are different. I chose the 24N066 as our suitable replacement, it adheres to the same supply voltage and similar current requirement; the primary difference would be the depth offset of 3 inches..
1 year ago
by
Read all my Q&A
 
Please wait while more information about AbleChiefEngineer is loaded.
Additional information about AbleChiefEngineer could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm thinking of instead of mounting on the top of shutter, the motor should be mounted on the bottom of shutter. The existing mounting hole in shutter frame is not used and you have to drill your own. Also for the tie rod to work that has a existing hole, it will only work with the motor on bottom of shutter.
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 5C213 wall shutter requires the 2C831 shutter motor. The 24N064 is not designed to work with your existing shutter.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:58.058-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24N064, prod, sort_default
1 of 1
  • 2015-05-05T19:54:58.060-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24N064, prod, sort_default
1 of 1