Skip Content

Shallow Well Threaded Collar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shallow Well Threaded Collar

TM

Price $85.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFC1
  • Mfr. Model # 4HFC1
  • UNSPSC # 40151511
  • Catalog Page # 3307
  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion resistant shallow well ejector package includes a plastic shallow well ejector, necessary mounting hardware, and assorted nozzles for the model.

View More

Technical Specs

  • Item Shallow Well Threaded Collar
  • Material Thermoplastic
  • For Use With 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5
  • Includes Ejector Body, Check Valve, Nozzle, Venturi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by kit is unable to be serviced , O-ring seal was to big for slot on two different kits, check valve did not seal but I was able to fix that , unit leaked when mounted to pump and still does, overall poorly made August 16, 2015
  • 2016-05-02 T01:28:27.599-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HFC1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.