Skip Content

Shallow Well Jet Pump, SS, 3/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shallow Well Jet Pump, SS, 3/4 HP

Price $901.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HFA3
  • Mfr. Model # 4HFA3
  • UNSPSC # 40151511
  • Catalog Page # 3743
  • Shipping Weight 50.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShallow Well Jet Pump System
  • HP3/4
  • Voltage115/230
  • Inlet1-1/4" NPT
  • Outlet1" NPT
  • Amps15.6/7.8
  • Tank (Gal.)6
  • Tank PSI28
  • GPM of Water @ 5 Ft @ 30, 50 PSI20.1 7.5
  • GPM of Water @ 10 Ft @ 30, 50 PSI17.6/5.7
  • GPM of Water @ 15 Ft @ 30, 50 PSI15.4 4.8
  • GPM of Water @ 20 Ft @ 30, 50 PSI13.2/4.8
  • Shut Off (PSI)64
  • Max. Inlet Pressure (PSI)75
  • Max. Case Pressure (PSI)141
  • Motor TypeCapacitor Start
  • Seal TypeMechanical
  • Suction Lift (Ft.)0-25
  • Length (In.)25
  • Width (In.)25
  • Height (In.)28
  • IncludesPump and Tank
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • 4HFA3

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We have used many of these pumps in our water treatment business - have just had two defective units in a row - the LeGris fitting leaks. Seems like a bad batch. November 30, 2012
  • 2015-05-28T20:06:30.211-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HFA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about LJGrem is loaded.
Additional information about LJGrem could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). It does not have a NSF listing.
2 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can this system be used with a single open suction line submerged in the well or is a venturi of some sort required downhole? I need to pump from a submerged tank and at present only have a suction line coming off the side of this tank just above the bottom of the tank. I need to supply 12 gpm at 50 psi.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Rick7425 is loaded.
Additional information about Rick7425 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a shallow well jet for pumping up 25 feet or less and it will use a single suction pipe. Install a spring check valve (5EMY9) on the inlet side of the pump which will allow the pump to build pressure.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
This is a replacement unit. Previous unit (same) was connected at 220v lasted ONLY 7-months. The warranty replacement unit just arrived ! and I was wondering if the voltage had something to do with the so short life span of it.

What is the recomended or preferred voltage for this unit ??
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Eduard is loaded.
Additional information about Eduard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit is a dual voltage unit, and can be safely wired to either 115 or 240 volt. The manufacturer does not state a preference in efficiency for either voltage.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:02:13.293-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA3, prod, sort_default
1 of 1
  • 2015-05-28T20:02:13.296-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HFA3, prod, sort_default
1 of 1