Skip Content

Rectangular OEM Blower With Flange, Voltage 115, 3233 RPM, Wheel Dia. 2-15/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular OEM Blower With Flange, Voltage 115, 3233 RPM, Wheel Dia. 2-15/16"

Price $61.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 53051 (Change)

Go

Invalid Zip Code


MILWAUKEE branch 489

  • Item # 1TDN3
  • Mfr. Model # 1TDN3
  • UNSPSC # 40101601
  • Catalog Page # 3716
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • With/Without Flange With Flange
  • Wheel Dia. 2-15/16"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 30
  • CFM @ 0.100-In. SP 25
  • CFM @ 0.200-In. SP 21
  • CFM @ 0.300-In. SP 16.5
  • CFM @ 0.400-In. SP 3
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.51
  • RPM 3233
  • Bearing Type BALL
  • Motor Type Shaded Pole
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 13"
  • Conduit Box No
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 2-9/16"
  • Outlet Height 1-5/8"
  • Outlet Width 1-9/16"
  • Overall Height 4-5/8"
  • Overall Width 3-1/2"
  • Overall Depth 4-1/2"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C760
  • Includes Discharge Mounting Flange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.