Skip Content

Rectangular OEM Blower With Flange, Voltage 115, 3461 RPM, Wheel Dia. 3-13/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular OEM Blower With Flange, Voltage 115, 3461 RPM, Wheel Dia. 3-13/16"

Price $115.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FHX8
  • Mfr. Model # 6FHX8
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 5.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-position mounting lets you use this blower in any number of applications. Steel housing has a Gray baked-on enamel finish. ODP motor with auto thermal protection.

View More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • With/Without Flange With Flange
  • Wheel Dia. 3-13/16"
  • Wheel Width 2-1/2"
  • CFM @ 0.000-In. SP 148
  • CFM @ 0.100-In. SP 141
  • CFM @ 0.150-In. SP 138
  • CFM @ 0.200-In. SP 135
  • CFM @ 0.300-In. SP 129
  • CFM @ 0.400-In. SP 121
  • CFM @ 0.500-In. SP 114
  • Voltage 115
  • Hz 50/60
  • Phase 1
  • Full Load Amps 1.09
  • RPM 3461
  • Bearing Type Sleeve
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 6"
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • Outlet Height 2-1/16"
  • Outlet Width 3-1/4"
  • Overall Height 5-3/4"
  • Overall Width 7-1/2"
  • Overall Depth 5-5/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
  • Replaces 4C446
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
i need to create a SolidWorks model to be sure the blower will fit in my assembly
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about eclipce is loaded.
Additional information about eclipce could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional information please contact us at 1-800-Grainger.
Thank you for using Grainger.com Ask & Answer.
Carolyn
1 month ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Kemp is loaded.
Additional information about Kemp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the dimensional diagram for this unit with the specs. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JimEngineer is loaded.
Additional information about JimEngineer could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. A dimensional drawing has been sent to your email address incase you need other dimensions as well. Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about wedge is loaded.
Additional information about wedge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I do not have specifications on a Breckwell P24, therefore I cannot say if this unit will or will not work in your application. You may want to call our HVAC tech team at 800-472-4643 with details/specs on the existing blower unit.

Thank you for using Grainger Ask and Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I want to use as a blower on a pellet stove. Does this motor have the capability to run at variable speeds with causing damage to the motor
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about nobull is loaded.
Additional information about nobull could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This motor is not rated for speed control. Using a solid state speed control may cause the motor windings to short.

Thank you for using Grainger Ask and Answer.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:04.671-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FHX8, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:04.674-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FHX8, prod, sort_default
1 of 1