Skip Content

Square OEM Blower With Flange, Voltage 230, 3020 RPM, Wheel Dia. 3-13/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Square OEM Blower With Flange, Voltage 230, 3020 RPM, Wheel Dia. 3-13/16"

Price $133.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FHX3
  • Mfr. Model # 6FHX3
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Square
  • With/Without Flange With Flange
  • Wheel Dia. 3-13/16"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 140
  • CFM @ 0.100-In. SP 136
  • CFM @ 0.150-In. SP 133
  • CFM @ 0.200-In. SP 131
  • CFM @ 0.300-In. SP 125
  • CFM @ 0.400-In. SP 119
  • CFM @ 0.500-In. SP 110
  • Voltage 230
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.58/0.54
  • RPM 3020
  • Bearing Type Sleeve
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 6"
  • Conduit Box Yes
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • Outlet Height 2-1/2"
  • Outlet Width 2-1/2"
  • Overall Height 7-7/32"
  • Overall Width 6-3/16"
  • Overall Depth 6-3/4"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
  • Replaces 2C915
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.