Skip Content

Sewage/Trash Pump,7.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sewage/Trash Pump, 7.5 HP

DAYTON

Price: $3,385.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N807
  • Mfr. Model # 12N807
  • UNSPSC # 40151517
  • Catalog Page # 3716
  • Shipping Weight 234.0 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSewage/Trash Centrifugal Pump
  • HP7.5
  • Phase3
  • Voltage208-230/460
  • Amps18.8-17.8/8.9
  • Hz60
  • Inlet/Outlet (In.)3
  • Motor EnclosureTEFC
  • NEMA/IEC Frame184JM
  • Motor RPM3450
  • Motor Type3 - Phase
  • Service Factor1.25
  • Wetted MaterialsCI, SS, Silicon Carbide, Buna N, BR
  • Impeller MaterialStainless Steel
  • Housing MaterialCast Iron
  • Volute MaterialCast Iron
  • Shaft MaterialSteel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialCarbon/Ceramic/Buna-N
  • Max. Liquid Temp. (F)160
  • GPM of Water @ 20 Ft. of Head357
  • GPM of Water @ 25 Ft. of Head315
  • GPM of Water @ 30 Ft. of Head277
  • GPM of Water @ 40 Ft. of Head214
  • GPM of Water @ 50 Ft. of Head168
  • GPM of Water @ 60 Ft. of Head128
  • GPM of Water @ 70 Ft. of Head92
  • GPM of Water @ 80 Ft. of Head58
  • GPM of Water @ 90 Ft. of Head20
  • Max. Head (Ft.)92
  • Best Efficiency GPM @ Head (Ft.)218 @ 39
  • Best Efficiency Range GPM @ Head (Ft.)32 to 49 @ 266 to 174
  • Max. Specific Gravity1.0
  • Max. Case Pressure (PSI)60
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure (PSI)20
  • Impeller TypeSemi-Open
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids (In.)1.33
  • Port RotationNone
  • Drain Plug3/4" NPT
  • Agency ComplianceNone
  • Manufacturers Warranty Length1 Year
  • ApplicationProcess, Liquid Transfer, Irrigation, Clear or Gray Water and Sewage Treatment
  • For Use WithWater and Nonflammable Liquids Compatible with Pump Component Materials
  • Height (In.)13.05
  • Length (In.)27.32
  • Width (In.)12.40
  • IncludesStrainer and Manual

Compliance and Restrictions

None

Details

3-phase pump has continuous-duty motors and internal check valves to handle high volumes of liquids containing sewage and other solids. Provides support to such applications as process, liquid transfer, irrigation, clear or gray water, and sewage treatment in industrial and commercial facilities.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 12N807

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.