Skip Content

Sewage Pump,1/2HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sewage Pump, 1/2HP, 115V

TM

Price $746.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CRE5
  • Mfr. Model # 4CRE5
  • UNSPSC # 40151517
  • Catalog Page # 3268
  • Shipping Weight 53.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable pump handles hot liquids in tough conditions like boiler blow-down pits, plant washdown sump pits, public utility underground transformer vaults, and industrial cleaning sump pits. Built-to-last with a 2-vane impeller, a PSC motor with upper and lower oil-lubricated ball bearings, and Type 21 inboard mechanical seal.
Notes: Basin material must be designed for the elevated temperatures anticipated.
Continuous duty based on motor NEMA standards.

View More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Material Stainless Steel
  • Voltage 115
  • Phase 1
  • Amps 10.5
  • Height 15-1/2"
  • Dia. 10-27/32"
  • Cord Length 25 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 5 Ft. of Head 110
  • GPM of Water @ 10 Ft. of Head 100
  • GPM of Water @ 15 Ft. of Head 80
  • GPM of Water @ 20 Ft. of Head 33
  • Max. Head 24 ft.
  • Max. Temp. 200 Degrees F
  • RPM 1750
  • Thermal Protection Yes
  • Motor Type Hermetically-Sealed, PSC, Oil-Filled
  • Bearing Type BALL
  • Shaft Seal Silicon Carbide/Viton
  • Includes 15 ft. of Nylon Rope
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.