Skip Content

Semielectric Pallet Jack,Red,24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Semielectric Pallet Jack, Red, 24V

Price $3,127.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LEB4
  • Mfr. Model # 2LEB4
  • UNSPSC # 24101505
  • Catalog Page # 1610
  • Shipping Weight 440.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSemielectric Pallet Jack
  • Load Capacity2200 lb.
  • MaterialSteel
  • Fork Height Lowered3"
  • Fork Height Raised7-1/2"
  • Width Across Forks27"
  • Width Between Forks14-3/8"
  • Fork Length48"
  • Fork Width6-5/16"
  • Lifting Height Max.8-1/16"
  • Overall Length69"
  • Overall Width27"
  • Overall Height48-7/16"
  • Roller Dia.3"
  • Main Wheel Size7"
  • Wheel MaterialPolyurethane
  • RollersPolyurethane
  • BearingsSealed
  • Grease Fittings6
  • HandleSteel
  • FinishPowder Coat
  • ColorRed
  • Voltage24
  • IncludesKey, Power Cord w/ 120 Volt Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Truck helps move palletized loads with minimal effort. Features include electric dual-speed forward/reverse and manual hydraulic lift with 3-position lever and pump handle. Moves on 3"-dia. polyurethane rollers and a 7"-dia. polyurethane wheel. Includes emergency braking system, 24V battery, and charger.

Repair Parts

Displaying repair parts for model:
  • 2LEB4

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.