Skip Content

Jet Tub Pump,1 HP,3450,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jet Tub Pump, 1 HP, 3450,115/230V

Price $356.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXF9
  • Mfr. Model # 5PXF9
  • UNSPSC # 40151504
  • Catalog Page # 3688
  • Shipping Weight 29.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSelf-Draining Jetted Tub Pump
  • HP1
  • Phase1
  • Voltage115/230
  • Amps14.5/7.3
  • Inlet/Outlet NPTF (In.)1-1/2 x 1-1/2
  • Motor TypeCapacitor Start
  • Motor EnclosureOpen Dripproof
  • NEMA/IEC Frame56Y
  • GPM of Water @ 10 Ft. of Head94
  • GPM of Water @ 20 Ft. of Head77
  • GPM of Water @ 30 Ft. of Head64
  • GPM of Water @ 40 Ft. of Head44
  • Max. GPM @ Head (Ft.)10
  • Best Efficiency GPM @ Head (Ft.)30
  • Min. GPM @ Head (Ft.)40
  • Max. Head (Ft.)43
  • Max. Liquid Temp. (F)100 Degrees
  • RPM3450
  • Length (In.)17-1/8
  • Width (In.)6-1/2
  • Height (In.)7-15/16
  • MaterialThermoplastic
  • ImpellerSemi-Open, Clog-Resistant, Glass-Filled Thermoplastic
  • StandardsCSA-US (247091)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5PXF9

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Holds up to abuse This pump is used at a golf course to mix granular chemicals with water so we can spray them on the grass. Some of the chemicals we use are acidic and have eaten through other pumps in the past. This one holds up well. It's stored outside, gets water splashed on it, dust, dirt etc... It runs flawlessly and provides quite a lot more flow than I had expected. If it can hold up to that I know it will hold up to a hot tub. The only difficult part is the motor wiring. The space where you have to run your own wires to is kinda cramped. Good product overall and holds up to abuse well. March 28, 2012
  • 2015-08-29T20:01:26.403-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5PXF9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.