Skip Content

Pump,Cast Iron,1-1/2hp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Cast Iron, 1-1/2hp

Price $935.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UA71
  • Mfr. Model # 4UA71
  • UNSPSC # 40151503
  • Catalog Page # 3716
  • Shipping Weight 65.05 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1-1/2
  • Phase1
  • Voltage115/208-230
  • Amps17.0/9.0-8.5
  • Housing MaterialCast Iron
  • Impeller MaterialCast-Iron
  • Wetted MaterialsCI, Buna N, Carbon, Ceramic
  • Hz60
  • RPM3500
  • Inlet1-1/2" NPT
  • Outlet1-1/2" NPT
  • Motor EnclosureODP
  • NEMA/IEC Frame56J
  • Motor TypeCapacitor Start
  • Service Factor1.3
  • Volute MaterialCast-Iron
  • Shaft MaterialStainless Steel
  • Screw MaterialZinc Plated
  • Seal TypeMechanical
  • Seal MaterialCarbon Ceramic-Buna N
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials Up to 180F
  • Max. Head96 ft.
  • Max. GPM @ Head68 gpm @ 10 ft.
  • Best Efficiency GPM @ Head49 gpm @ 72 ft.
  • Min. GPM @ Head20 gpm @ 90 ft.
  • Best Efficiency Range GPM @ Head41-67 gpm @ 80-56 ft.
  • Max. Specific Gravity1.0
  • Max. Case Pressure165 psi
  • Max. Fluid Viscosity100 SSU
  • Inlet Pressure100 psi
  • Impeller TypeSemi Open
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids1/8"
  • Port RotationNo
  • Drain Plug1/4"-18 NPT
  • Manufacturers Warranty Length1 Year
  • ApplicationFor High Volume Service, Industrial and Commercial Applications, Such as Process Applications, Dewatering, Irrigation, Chemical Transfer, Decorative Water Features
  • Height9-1/8"
  • Length18"
  • Width6-7/8"
  • IncludesManual
  • GPM of Water @ 10 Ft. of Head88
  • GPM of Water @ 15 Ft. of Head85
  • GPM of Water @ 20 Ft. of Head82
  • GPM of Water @ 25 Ft. of Head80
  • GPM of Water @ 30 Ft. of Head78
  • GPM of Water @ 40 Ft. of Head74
  • GPM of Water @ 50 Ft. of Head70
  • GPM of Water @ 60 Ft. of Head63
  • GPM of Water @ 70 Ft. of Head55
  • GPM of Water @ 80 Ft. of Head41
  • GPM of Water @ 90 Ft. of Head16

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.