Skip Content

Scissor Lift Cart,1000 lb.,Steel,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 1000 lb., Steel, Fixed

Price $1,173.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6W803
  • Mfr. Model # 6W803
  • UNSPSC # 24101604
  • Catalog Page # 1622
  • Shipping Weight 185.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity1000 lb.
  • Frame MaterialSteel
  • Platform StyleFixed
  • Platform Length32"
  • Platform Width19-1/2"
  • Lowered Height11-1/4"
  • Raised Height35-1/2"
  • Elevation per Stroke39/64"
  • Caster Dia.5"
  • Phase1
  • Powered ByHydraulic
  • Caster MaterialPolyurethane
  • Caster Type(2) Rigid, (2) Swivel with Brake
  • IncludesHydraulic Foot Pump
How can we improve our Technical Specifications?

Details

Portable ergonomic elevating carts minimize worker bending and lifting. Materials can be easily loaded onto the platform of the cart, lowered to safe transporting height, and raised to unload at destination. Moves easily, and features a down speed control valve.

Repair Parts

Displaying repair parts for model:
  • 6W803

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Model Number is 6W803 H
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Timmmmmmmy is loaded.
Additional information about Timmmmmmmy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the part number for the casters in the back is 803-8 and the wheel in the front is 803-11. There is also a shaft 803-10 you might need also.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:42:25.419-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W803, prod, sort_default
1 of 1
  • 2015-09-03T19:42:25.421-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W803, prod, sort_default
1 of 1