Skip Content

Scissor Lift Cart,1500 lb.,Steel,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 1500 lb., Steel, Fixed

Price $2,344.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZD01
  • Mfr. Model # 4ZD01
  • UNSPSC # 24101604
  • Catalog Page # 1622
  • Shipping Weight 445.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity1500 lb.
  • Frame MaterialSteel
  • Platform StyleFixed
  • Platform Length48"
  • Platform Width24"
  • Lowered Height18-3/8"
  • Raised Height59"
  • Elevation per Stroke1-1/4"
  • Caster Dia.6"
  • Phase1
  • Powered ByHydraulic
  • Caster MaterialPolyurethane
  • Caster Type(2) Rigid, (2) Swivel with Brake
  • IncludesHydraulic Foot Pump
How can we improve our Technical Specifications?

Details

Steel carts help lift heavy loads with ease. Feature a down speed control valve and an internal hydraulic velocity fuse in each cylinder. Lowered and raised heights are measured with platform in level position. Moves on 2 rigid and 2 swivel casters wth brake. Include hydraulic foot pump

Repair Parts

Displaying repair parts for model:
  • 4ZD01G,
  • 4ZD01,
  • 4ZD01J

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what hydraulic fluid does this take?

3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about pathogan is loaded.
Additional information about pathogan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
HYDRAULIC OIL: 4ZF32
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The platform is 24" wide, but is the base wider than 24"?
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmcauliffe is loaded.
Additional information about jmcauliffe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer the width of the base is the same as the platform.

Thank you for using Grainger Ask & Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T20:04:55.973-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZD01, prod, sort_default
1 of 1
  • 2015-08-04T20:04:55.975-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZD01, prod, sort_default
1 of 1