Skip Content

Scissor Lift Cart,1000 lb.,Steel,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 1000 lb., Steel, Fixed

Price $1,290.00 / each

Please sign in or register to access lists

Go

Ship to: 15632 (Change)

Go

Invalid Zip Code


PITTSBURGH branch 610

  • Item # 4ZC18
  • Mfr. Model # 4ZC18
  • UNSPSC # 24101604
  • Catalog Page # 1622
  • Shipping Weight 345.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity1000 lb.
  • Frame MaterialSteel
  • Platform StyleFixed
  • Platform Length63"
  • Platform Width31-1/2"
  • Lowered Height12-1/4"
  • Raised Height35-1/4"
  • Elevation per Stroke1/2"
  • Caster Dia.5"
  • Phase1
  • Powered ByHydraulic
  • Caster MaterialPolyurethane
  • Caster Type(2) Rigid, (2) Swivel with Brake
  • IncludesHydraulic Foot Pump
How can we improve our Technical Specifications?

Details

Steel carts help lift heavy loads with ease. Feature a down speed control valve and an internal hydraulic velocity fuse in each cylinder. Lowered and raised heights are measured with platform in level position. Moves on 2 rigid and 2 swivel casters wth brake. Include hydraulic foot pump

Repair Parts

Displaying repair parts for model:
  • 4ZC18G,
  • 4ZC18,
  • 4ZC18J

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

I need a replacement handle

18-1A and 18-1B is the part #
10 months ago
by
Read all my Q&A
 
Please wait while more information about qwerty34greg is loaded.
Additional information about qwerty34greg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

drawing for cart?

Is it possible to get a CAD file or drawing of this cart so that I can know if I can integrate it with our system?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about raymond68 is loaded.
Additional information about raymond68 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will send you a copy of the owners manual. If you need additional documents please call 1-800-Grainger.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:50:26.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZC18, prod, sort_default
1 of 1
  • 2015-08-30T19:50:26.217-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZC18, prod, sort_default
1 of 1