Skip Content

Scissor Lift Cart, Fixed, 800 lb., Platform Width 20", Platform Length 35-1/2", Raised Height 51" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Scissor Lift Cart, Fixed, 800 lb., Platform Width 20", Platform Length 35-1/2", Raised Height 51"

Price $1,482.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KR47
  • Mfr. Model # 3KR47
  • UNSPSC # 24101604
  • Catalog Page # 1483
  • Shipping Weight 257.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel cart helps to lift heavy loads with ease. It feature a down speed control valve and an internal hydraulic velocity fuse in each cylinder. Lowered and raised heights are measured with platform in level position. Moves on 2 rigid and 2 swivel casters with brake. Includes hydraulic foot pump.

View More

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 800 lb.
  • Frame Material Steel
  • Platform Style Fixed
  • Platform Length 35-1/2"
  • Platform Width 20"
  • Lowered Height 13-1/2"
  • Raised Height 51"
  • Elevation per Stroke 13/16"
  • Caster Dia. 5"
  • Powered By Hydraulic
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Includes Hydraulic Foot Pump
Megaphone How can we improve our Technical Specifications?
Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.