Skip Content

Scissor Lift Cart,660 lb.,Steel,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 660 lb., Steel, Fixed

Price $1,251.00 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 33W295
  • Mfr. Model # 33W295
  • UNSPSC # 24101617
  • Catalog Page # 1622
  • Shipping Weight 356.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity660 lb.
  • Frame MaterialSteel
  • Platform StyleFixed
  • Platform Length39-1/2''
  • Platform Width20-1/2"
  • Lowered Height17''
  • Raised Height63''
  • Elevation per Stroke1/2"
  • Caster Dia.6"
  • Powered ByManual
  • Caster MaterialPolyurethane
  • Caster Type(2) Rigid, (2) Swivel with Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Battery Powered elevating carts minimize bending and lifting. Materials can be easily loaded onto the platform, lowered to safe transportation height, and raised to unload at destination. Moves easily, and all models feature adown speed control valve.

Repair Parts

Displaying repair parts for model:
  • 33W295,
  • 33W295

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.