Skip Content

Scissor Lift Cart,1540 lb.,Steel,Roller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Scissor Lift Cart, 1540 lb., Steel, Roller

Price $1,956.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MPP7
  • Mfr. Model # 2MPP7
  • UNSPSC # 24101617
  • Catalog Page # 1622
  • Shipping Weight 346.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScissor Lift Cart
  • Load Capacity1540 lb.
  • Frame MaterialSteel
  • Platform StyleRoller
  • Platform Length40"
  • Platform Width20"
  • Lowered Height24-1/2"
  • Raised Height46-7/8"
  • Elevation per Stroke3/8"
  • Caster Dia.6"
  • Powered ByHydraulic
  • Caster MaterialPolyurethane
  • Caster Type(2) Rigid, (2) Swivel with Brake
  • IncludesHydraulic Foot Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Portable ergonomic elevating cart minimizes worker bending and lifting. Materials can be easily loaded onto the platform, lowered to safe transporting height, and raised to unload at destination. Roller balls within the table raise to allow cargo to slide easily onto the platform, and lower for added stability during transportation. Each cart moves easily and features a down speed control valve, sides plates and back plate to prevent objects from falling off the platform, and a powder-coated finish.

Repair Parts

Displaying repair parts for model:
  • 2MPP7

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.