Skip Content

Belt/Disc Sander,1/3 HP,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt/Disc Sander, 1/3 HP, 120V

Price $242.50 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • UNSPSC # 23101509
  • Catalog Page # 1029
  • Shipping Weight 29.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt/Disc Sander
  • HP1/3
  • Voltage120
  • Amps AC3.5
  • Phase1
  • Hz60
  • Disc Dia. (In.)6
  • Disc Speed (RPM)3500
  • Belt Size (In.)2 x 42 and 1 x 42
  • Belt SFPM4400
  • Disc Table Size (In.)5-1/2 x 8-1/4
  • Table Work Surface (In.)6-3/4 x 9
  • Disc Table Tilt-In Angle (Deg.)0
  • Disc Table Tilt-Out Angle (Deg.)45
  • Belt Table Tilt Angle (Deg.)0 to 90
  • Platen Size (In.)6 5/8 X 16 7/8
  • Dust Collection Port Size (In.)1-1/2
  • Table MaterialCast Aluminum
  • Overall Width (In.)13
  • Overall Depth (In.)14-1/2
  • Overall Height (In.)23
  • IncludesOne Medium Grit Belt, One Medium Grit PSA Sanding Disc, Miter Gauge and 3-conductor, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Versatile machine grinds, sands, polishes, and contour-sands, metal, wood, plastic, and composite materials. Features front-mounted On/Off switch and built-in dust collection port.

Repair Parts

Displaying repair parts for model:
  • 6Y945,
  • 6Y945,
  • 6Y945

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The sander disk lower guard I have in my shop is broken at the attach points where the upper and lower pieces attach together. Does Grainger sell replacements or is there a parts catalog available?
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Jamesd10 is loaded.
Additional information about Jamesd10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for your inquiry.
Part Number 24706.00
Please order part number 24706.00 from Grainger parts. This is the replacement for the lower disc guard on Dayton 6Y945 Sander.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about Nickjaz is loaded.
Additional information about Nickjaz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
you will need to give us a call so we can get this sent out to you.

Grainger customer service phone number 1-800-472-4643

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ralphd is loaded.
Additional information about ralphd could not be loaded.
-2points
0out of 2found this question helpful.
Was this helpful?helpful0unhelpful2
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the parts list.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-4points
0out of 4found this answer helpful.
Was this helpful?helpful0unhelpful4
Could you provide order information for just this?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Paulio is loaded.
Additional information about Paulio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-4points
0out of 4found this answer helpful.
Was this helpful?helpful0unhelpful4
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SCHMIDT is loaded.
Additional information about SCHMIDT could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are multiple versions of this unit. Please check the name plate to see if there is a suffix letter after the model number and then contact us at 888-361-869 for assistance in obtaining the manual.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-5points
0out of 5found this answer helpful.
Was this helpful?helpful0unhelpful5
  • 2015-05-22T19:57:55.982-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y945, prod, sort_default
1 of 1
  • 2015-05-22T19:57:55.985-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y945, prod, sort_default
1 of 1