Skip Content

Round Sling,Endless,12 ft.,5300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round Sling, Endless, 12 ft., 5300 lb.

Price $64.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MJN1
  • Mfr. Model # 2MJN1
  • UNSPSC # 24101611
  • Catalog Page # 1488
  • Shipping Weight 3.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRound Sling
  • Sling TypeEndless
  • Length12 ft.
  • Vertical Hitch Capacity5300 lb.
  • Choker Hitch Capacity4200 lb.
  • Basket Hitch Capacity10,600 lbs.
  • Width Under Load1-1/2"
  • Color CodeGreen
  • Diameter7/8"
  • MaterialPolyester
  • Temp. Range-50 to 200 Degrees F
  • ResistsUV Sunlight, Grease and Most Acids
  • StandardsASME B30.9, OSHA
  • IncludesPermanent Identification Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Round Slings
• Color-coded for quick identification Sling flattens against load to grip tightly Only 3% stretch for better load control
Resist sunlight (UV), grease, and most acids. Wear points of all endless-style slings shift with each use for maximum sling life. Temperature range: -50° to 200°F. All load fibers protected by 2-woven covers. Eye and Eye style has an additional wear-resistant cover to extend sling life. Remove sling from service when red striped white core yarns are exposed.
Meet or exceed all OSHA and ASME B30.9 standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.