Skip Content

Round Belt,Hollow Core,Dia 3/16 In,50 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round Belt, Hollow Core, Dia 3/16 In, 50 Ft

DAYTON

Price: $73.70 / each

Please sign in or register to access lists

  • Item # 1DYR3
  • Mfr. Model # 1DYR3
  • UNSPSC # 26111803
  • Catalog Page # 156
  • Shipping Weight 0.65 lbs.
Country of Origin IndiaCountry of Origin is subject to change.

Technical Specs

  • ItemRound Belt
  • Core TypeHollow
  • ColorOrange
  • TextureSmooth
  • HardnessShore A 85
  • Diameter3/16"
  • Overall Length50 ft.
  • Min. Pulley Dia.1-1/2"
  • MaterialUrethane
  • Temp. Range-22 Degrees to 150 Degrees F
  • StandardsFDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Round Belting
Sold in 50-ft. rolls, these urethane belts are chemical resistant and easy to cut to any desired length. Orange belts are FDA compliant for food processing and conveying systems.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.