Skip Content

Rotary Gear Pump Head, 3/8 In., 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotary Gear Pump Head, 3/8 In., 1/2 HP

Price $281.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHR2
  • Mfr. Model # 4KHR2
  • UNSPSC # 40151551
  • Catalog Page # 3358
  • Shipping Weight 4.95 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton heavy duty gear pumps feature self priming, bidirectional, positive displacement, designed to operate with nearly pulseless flow. They are used in a wide variety of applications including industrial, agricultural, marine, domestic, and commercial apartments. The pumps can be directly mounted to NEMA frame Total Enclosed Fan Cooled (TEFC) motors. Made of stainless steel, these pumps are ideal for handling viscous based fluids.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Intermediate
  • Design Close Coupled
  • Pump Body Material Cast Iron
  • Port Size 3/8"
  • Recommended Motor HP 1/2
  • Motor Frame Carbonator
  • Pump RPM 1725
  • Temp. Range -20 Degrees to 210 Degrees F
  • Max. Pressure 100 psi
  • Max. Viscosity 550 SSU
  • Gear Steel Spur
  • Length 7"
  • Width 2-1/2"
  • Height 3-5/8"
  • O-Ring Material Viton
  • Relief Valve With
  • Seal Mechanical With Stainless Steel, Viton
  • Shaft Dia. 0.5"
  • Shaft Material Steel
  • GPM @ Freeflow 4.4
  • HP @ Free Flow 1/2
  • GPM @ Freeflow @ 1725 RPM 4.4
  • HP @ Free Flow @ 1725 RPM 1/2
  • GPM @ 20 PSI 4.3
  • HP @ 20 PSI 1/2
  • GPM @ 40 PSI 3.8
  • HP @ 40 PSI 1/2
  • GPM @ 60 PSI 3.5
  • HP @ 60 PSI 1/2
  • GPM @ 80 PSI 3.2
  • HP @ 80 PSI 1/2
  • GPM @ 100 PSI 3.60
  • HP @ 100 PSI 1/2
  • Suction Lift 3.6 ft.
  • Suction Lift @ 1725 RPM 3.6 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.