Skip Content

Rotary Gear Pump Head, 3/4 In., 1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Gear Pump Head, 3/4 In., 1 HP

Price $337.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHJ8
  • Mfr. Model # 4KHJ8
  • UNSPSC # 40151551
  • Catalog Page # 3783
  • Shipping Weight 10.0 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Gear Pump Head
  • Duty RatingLight
  • DesignPedestal
  • Pump Body MaterialCast Iron
  • Port Size3/4"
  • Pump RPM1725
  • Temp. Range-20 Degrees to 210 Degrees F
  • Max. Pressure100 psi
  • Max. Viscosity550 SSU
  • GearSteel Spur
  • Length5-1/4"
  • Width5-3/4"
  • Height4"
  • O-Ring MaterialViton
  • Relief ValveWithout
  • SealViton Lip
  • Shaft Dia.0.63"
  • Shaft Height3-9/16"
  • Shaft MaterialSteel
  • GPM @ Freeflow20.6
  • HP @ Free Flow1-1/2
  • GPM @ Freeflow @ 1725 RPM20.6
  • HP @ Free Flow @ 1725 RPM2 1/9
  • GPM @ 20 PSI19.6
  • GPM @ 25 PSI20.5
  • HP @ 25 PSI1-1/2
  • GPM @ 40 PSI19.4
  • GPM @ 50 PSI20.3
  • HP @ 50 PSI2
  • GPM @ 60 PSI19
  • GPM @ 75 PSI20.2
  • HP @ 75 PSI2
  • GPM @ 80 PSI18.5
  • GPM @ 100 PSI19.8
  • HP @ 100 PSI2
  • Suction Lift15.2 ft.
  • Suction Lift @ 1725 RPM15.2 ft.

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4KHJ8

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.