Skip Content

Rotary Gear Pump, 316 SS, 3 HP, 1 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotary Gear Pump, 316 SS, 3 HP, 1 Ph

Price $2,400.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHN5
  • Mfr. Model # 4KHN5
  • UNSPSC # 40151551
  • Catalog Page # 3358
  • Shipping Weight 91.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 3
  • Phase 1
  • Voltage 230
  • Amps 14.7
  • Motor Frame 182TC/184TC
  • Motor Enclosure TEFC
  • Port Size (In.) 1
  • Suction Lift (Ft.) 19.5
  • Max. Pressure (PSI) 125
  • Seal Type 21 Mechanical with Stainless Steel, Viton
  • Body Material 316 Stainless Steel
  • Shaft Material 316 Stainless Steel
  • Temp. Range 32 to 280 Degrees F
  • Max. Temp. (F) 280
  • Gear Material Fortron(TM)
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 26-1/8
  • Width (In.) 10-1/4
  • Height (In.) 8-7/8
  • GPM @ Freeflow 24.8
  • GPM @ 20 PSI 23.4
  • GPM @ 40 PSI 22.3
  • GPM @ 60 PSI 21.5
  • GPM @ 100 PSI 23.9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.