Skip Content

Rotary Gear Pump, Cast Iron, 2 HP, 3 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Gear Pump, Cast Iron, 2 HP, 3 Ph

Price $1,159.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHE9
  • Mfr. Model # 4KHE9
  • UNSPSC # 40151551
  • Catalog Page # 3784
  • Shipping Weight 76.75 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Gear Pump
  • TypeClose Coupled
  • HP2
  • Phase3
  • Voltage230/460
  • Amps6/3
  • Motor Frame143TC/145TC
  • Motor EnclosureODP
  • Port Size (In.)3/4
  • Suction Lift (Ft.)15.2
  • Max. Pressure (PSI)125
  • Relief ValvePiston
  • SealViton Mechanical
  • Body MaterialCast Iron
  • Shaft MaterialSteel
  • Temp. Range32 to 280 F
  • Max. Temp. (F)280
  • Gear MaterialSteel Spur
  • Max. RPM1725
  • Length (In.)6-3/4
  • Width (In.)13-1/4
  • Height (In.)24
  • GPM @ Freeflow20.6
  • GPM @ 20 PSI20.5
  • GPM @ 40 PSI20.3
  • GPM @ 60 PSI20.2
  • GPM @ 100 PSI19.8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to operate with nearly pulseless flow, this heavy-duty gear pump features self-priming, bidirectional, positive displacement. It can be used in industrial, agricultural, and marine applications, as well as in domestic and commercial apartments. The steel spur gears can handle oil-based fluids. The pressure relief valve can be ported internally or externally.

Repair Parts

Displaying repair parts for model:
  • 4KHE9

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.