Skip Content

Room Air Cond Mtr,PSC,OAO,1625 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Room Air Cond Mtr, PSC, OAO, 1625 RPM

Price $119.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WJC3
  • Mfr. Model # 5WJC3
  • UNSPSC # 26101602
  • Catalog Page # 66
  • Shipping Weight 10.14 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoom Air Conditioner Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRoom Air Conditioner
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • DutyContinuous
  • HP1/6
  • Nameplate RPM1625
  • Voltage115
  • Frame42Y
  • Service Factor1.00
  • Hz60
  • Full Load Amps2.0
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Max. Ambient Temp.60 Degrees C
  • Number of Speeds4
  • Motor Shaft RotationCW/CCW
  • Phase1
  • Motor Mounting TypeCradle Base
  • BearingsSleeve
  • Body Dia.5"
  • Length Less Shaft4-11/16"
  • Motor Shaft DesignFlat
  • Shaft Dia.1/2"
  • Shaft Length10"
  • Stud Pattern2-5/16" x 4"
  • Stud Size8-32 UNC
  • Ring to Ring Center4-1/4"
  • Resilient Ring Dia.2-1/2"
  • Bolt Circle Dia.4-11/16"
  • Lead Length59"
  • Includes7.5 MFD 370VAC Capacitor
  • RPM Range1601-1700
  • Capacitor RequiredYes
  • StandardsUL Recognized (E37403), CSA Certified (244617)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Permanent Split Capacitor Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Rotation: CW/CCW Thermal protection: auto Bearings: sleeve Duty: continuous air-over Capacitor included
For heating/air conditioning, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Feature quick-change reversing plug.
UL Recognized and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Edwardo is loaded.
Additional information about Edwardo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 5WJC3 is a multi-speed motor; it is not made to work with a variable speed control. It is made to work with a 2, 3 or 4 speed selector switch.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:48:47.894-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WJC3, prod, sort_default
1 of 1
  • 2015-08-29T19:48:47.896-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WJC3, prod, sort_default
1 of 1