Skip Content

1/10 HP Room Air Conditioner Motor,Permanent Split Capacitor,1075 Nameplate RPM,115 Voltage,Frame 42 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/10 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage, Frame 42

Price $113.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WJC1
  • Mfr. Model # 5WJC1
  • UNSPSC # 26101602
  • Catalog Page # 56
  • Shipping Weight 11.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Permanent Split Capacitor Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Rotation: CW/CCW Thermal protection: auto Bearings: sleeve Duty: continuous air-over Capacitor included
For heating/air conditioning, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Feature quick-change reversing plug.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Room Air Conditioner Motor
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/10
  • Nameplate RPM 1075
  • Voltage 115
  • Frame 42Y
  • Service Factor 1.0
  • Hz 60
  • Full Load Amps 1.8
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Max. Ambient Temp. 60 Degrees C
  • Number of Speeds 4
  • Motor Shaft Rotation CW/CCW
  • Phase 1
  • Motor Mounting Type Cradle Base
  • Bearings Sleeve
  • Body Dia. 5"
  • Length Less Shaft 4-3/4"
  • Motor Shaft Design Flat
  • Shaft Dia. 1/2"
  • Shaft Length 10"
  • Stud Pattern 2-5/16" x 4"
  • Stud Size 8-32 UNC
  • Ring to Ring Center 4-1/4"
  • Resilient Ring Dia. 2-1/2"
  • Bolt Circle Dia. 4-11/16"
  • Lead Length 59"
  • Includes 5 MFD 370VAC Capacitor
  • RPM Range 1001-1100
  • Capacitor Required Yes
  • Standards UL Recognized (E37403), CSA Certified (244617)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.