Skip Content

Roof Curb,24 In High close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Curb, 24 In High

DAYTON

Price: $693.00 / each

Please sign in or register to access lists

  • Item # 4HX61
  • Mfr. Model # 4HX61
  • UNSPSC # 30151609
  • Catalog Page # 4135
  • Shipping Weight 60.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRoof Curb
  • TypeAdjustable, Ventilated
  • Inside Square (In.)14-1/2 to 18
  • Outside Square (In.)17-1/2 to 22
  • Curb Height (In.)24
  • Flashing Flange (In.)5
  • Top Flange Surface Width (In.)1 3/4
  • Construction16 Gauge Galvanized Steel
  • Use w/Dayton VentilatorsHaving a Square Base From 19 to 20-1/2"
  • For Use WithNFPA 96, UL 705 And UL 762 Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ventilated Roof Curbs
Ventilate hot exhaust ducts in commercial kitchen applications, protecting buildings and roof members. Galvanized steel curbs allow for quick ventilator installation and uniformity throughout the job. Fixed curbs are 18 ga.; adjustable curbs are 16 ga. Flat-flashing flange mounts directly to roof surface. Top flange surface is 1-3/4" wide.
NFPA 96 Required Accessories

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.