Skip Content

Pump,Roller Spray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Roller Spray

Price $201.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YB42
  • Mfr. Model # 3YB42
  • UNSPSC # 40151523
  • Catalog Page # 3353
  • Shipping Weight 8.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type 6-Roller
  • Construction Cast Iron
  • Shaft Dia. (In.) 5/8
  • Length (In.) 5-11/32
  • Width (In.) 6
  • Height (In.) 5-1/32
  • RPM 5408001200
  • GPM @ 0 PSI 9.714.521.8
  • GPM @ 10 PSI Pu
  • GPM @ 50 PSI 8.012.720.1
  • GPM @ 100 PSI 7.212.019.1
  • GPM @ 200 PSI 5.610.517.3
  • GPM @ 300 PSI 4.39.115.7
  • HP @ 0 PSI 0.080.130.30
  • HP @ 50 PSI 0.380.550.90
  • HP @ 100 PSI 0.680.981.51
  • HP @ 200 PSI 1.291.862.84
  • HP @ 300 PSI 1.912.774.17
  • Suction Lift (Ft.) Self Priming, Up to 3 Feet Head
  • Housing Material Cast Iron
  • Inlet/Outlet NPT (In.) 3/4 F
  • Rotation Counterclockwise, Facing Pump Shaft
  • Design A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
  • For Use With Water Soluble Chemicals, Abrasive Wettable Powders and Emulsifiable Concentrates
  • Characteristics Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
  • Application For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit
  • Includes Super Rollers, Viton Shaft Seals and Double Sealed Heavy Duty Ball Bearings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.