Skip Content

Reversible Fan,36 In,208-230/440 V,1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reversible Fan, 36 In, 208-230/440 V, 1 HP

Price $1,699.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7CK46
  • Mfr. Model # 7CK46
  • UNSPSC # 40101502
  • Catalog Page # 4097
  • Shipping Weight 118.86 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust/Supply Fan
  • TypeBelt Drive Reversible With Drive Package
  • Propeller Dia. (In.)36
  • Exhaust/Supply CFM @ 0.000-In. SP13,901
  • Exhaust/Supply CFM @ 0.125-In. SP12,316
  • Exhaust/Supply CFM @ 0.250-In. SP10,429
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Speed1
  • Voltage208-230/440
  • Hz60
  • Phase3
  • Operating Amps3.4-3.6/1.8
  • Fan RPM830
  • Motor RPM1725
  • Motor HP1
  • Max. BHP1.13
  • Bearing TypeRegreasable Cast Pillow Block
  • Motor Type3-Phase
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor InsulationClass B
  • Height (In.)40
  • Width (In.)40
  • Max. Depth (In.)22
  • Dia. Opening Required (In.)40 1/2
  • Mounting PositionHorizontal or Vertical
  • Propeller MaterialCast Aluminum
  • Number of Blades6
  • Shaft Dia. (In.)1-1/4
  • Assembled/UnassembledUnassembled
  • IncludesDrive Package and Reversing Switch
  • Recommended Intake Guards1WBU5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Reversible Belt-Drive Exhaust/Supply Fans

• Mount: vertical or horizontal Regreasable cast pillow block bearings Max. inlet/ambient temp.: 104°F Variable-pitch, adjustable motor pulley optimizes fan performance
Designed for commercial and industrial applications requiring both supply and exhaust air. Fans feature 6-blade cast-aluminum propellers and rigid drive-frame rails. Motor, sheaves, bushings, belts, and reversing switch are packed separately when complete fan with drive package is ordered. Air handling-quality bearings meet a min, of L10-100,000 hr.
UL and C-UL Listed.
Note: OSHA-complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel. Review OSHA codes and UL standards. See Index under Guards, Fan.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.