Skip Content

Encapsulated Timer Relay,10sec,5 Pin,1NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Encapsulated Timer Relay, 10sec, 5 Pin, 1NO

Price $43.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A857
  • Mfr. Model # 6A857
  • UNSPSC # 39121519
  • Catalog Page # 353
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputSolid State
  • FunctionOff Delay
  • Pins5
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage24 to 240VAC
  • Min. Time Setting0.5 sec.
  • Max. Time Setting10 sec.
  • MountingSurface
  • Hz50/60
  • Adjustment MethodPotentiometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Encapsulated Time-Delay Relays
Solid-state technology provides a long service life, reducing maintenance costs and production loss due to downtime. 1/4" quick-connect.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Artjr is loaded.
Additional information about Artjr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need more information on how to wire the 6A857 timer relay is wired in to a circuit.
1 year ago
by
Read all my Q&A
 
Please wait while more information about FloridaGuy2 is loaded.
Additional information about FloridaGuy2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The wiring diagram on the face of the relay is the only diagram provided by the manufacturer. Please call us at 1-800-Grainger so we can work with you to wire the relay to your circuit properly.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about bigbear is loaded.
Additional information about bigbear could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This relay has an off-delay functionality. When activated by a momentary switch on the dry contact, the load will come on and leave it on for the time period you have the relay set for. Please call us at 800-323-0620 if you have any other issues regarding this relay.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:40:31.166-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A857, prod, sort_default
1 of 1
  • 2015-06-29T19:40:31.170-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A857, prod, sort_default
1 of 1