Skip Content

Relay,DPST-NO,6 Pins,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Relay, DPST-NO, 6 Pins, 120VAC

Price $25.95 / each

Please sign in or register to access lists

Go

Ship to: 06101 (Change)

Go

Invalid Zip Code

HARTFORD branch 344

  • Item # 5Z546
  • Mfr. Model # 5Z546
  • UNSPSC # 39121514
  • Catalog Page # 348
  • Catalog Group # H8156
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpen Power Relay
  • MountingSurface
  • Electrical ConnectionScrew
  • Pins6
  • Contact FormDPST-NO
  • Contact Amp Rating (Resistive)40A @300VAC, 30A @ 28VDC
  • HP @ 120V1-1/2
  • HP @ 240V1-1/2
  • Coil Volts120VAC
  • Contact MaterialSilver Cadmium Oxide
  • StandardsE40944
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Dayton® open power relay is used for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Silver alloy, self-wiping contacts. Molded thermoset plastic base. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor. UL Listed, CSA Certified, and CE Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
How many amps/watts does the 120v coil require to close this relay? I know what the relay contacts are rated to, but not the current draw for the 120v trigger for the coil
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about BrianMASS is loaded.
Additional information about BrianMASS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The nominal consumption for the coil on item 5Z546 is 10VA measured at 25°C.

Thank you for using Grainger Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the coil voltage?

The description says 120VAC.
The picture shows 24VDC.
I have tried to ask this question twice before but the confirmation link does not work.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about fweco is loaded.
Additional information about fweco could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Coil Voltage is 120 VAC.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-28T20:02:32.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z546, prod, sort_default
1 of 1
  • 2015-05-28T20:02:32.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z546, prod, sort_default
1 of 1