Skip Content

Encapsulated Timer Relay,60sec,2 Pin,1NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Encapsulated Timer Relay, 60sec, 2 Pin, 1NO

Price $34.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A562
  • Mfr. Model # 2A562
  • NSN # 5945-01-508-4228
  • UNSPSC # 39121519
  • Catalog Page # 353
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEncapsulated Timer Relay
  • OutputSolid State
  • FunctionOn Delay
  • Pins2
  • Contact Form1NO
  • Contact Amp Rating (Resistive)1A
  • Input Voltage24 to 240VAC/12 to 48VDC
  • Min. Time Setting3 sec.
  • Max. Time Setting60 sec.
  • MountingSurface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Encapsulated Time-Delay Relays
Solid-state technology provides a long service life, reducing maintenance costs and production loss due to downtime. 1/4" quick-connect.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there a CAD model or drawing for this part? How is it to be mounted?
6 days ago
by
Read all my Q&A
 
Please wait while more information about Espaeth is loaded.
Additional information about Espaeth could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
Has staff answer
 
1 answer

Dayton 2A562

What is the physcial size of this device? Do you have a drawing for this device?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about GeorgeP is loaded.
Additional information about GeorgeP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions are 2" H X 2" W X 1.25" D. I will email you a copy of the spec sheet we have. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-05-26T20:25:18.805-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A562, prod, sort_default
1 of 1
  • 2015-05-26T20:25:18.807-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A562, prod, sort_default
1 of 1