Skip Content

Relay,Time Delay,SPDT,Multifunction close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Relay, Time Delay, SPDT, Multifunction

Price: NA

Item no longer available


  • Item # 1EJE8
  • Mfr. Model # 1EJE8
  • UNSPSC # 39121519
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin Czech RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTimer Relay
  • Number of Functions7
  • FunctionOn Delay, Off Delay, Interval Delay, Cycle 1 Shot, Repeat Cycle, , Signal Interval/Off Delay, Signal On Delay/Off Delay
  • Pins6
  • Base TypeDIN Rail
  • Contact FormSPDT
  • Contact Amp Rating (Resistive)15A
  • Min. Time Setting0.1 sec.
  • Max. Time Setting240 hr.
  • Coil Volts12 to 240VAC/DC
  • Coil VA Rating3
  • MountingPlug In
  • Contact MaterialSilver Alloy
  • Hz50/60
  • StandardsE49375
  • Green Environmental AttributeProgrammable Timer Enables Reduced Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

make a auto resset contactor

I have to rewire my firehouse siren. it is set up wit multiple relays that when tiggered stay made. as of now someone has to press a mommentary switch to resset system. Places 12v DC to release all contacts . I need a relay that takes a 12v DC input times delay for about 60 sec and makes a momentary contact close. looking for better documentation on this relay.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about RemsenFD is loaded.
Additional information about RemsenFD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-29T19:44:29.720-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EJE8, prod, sort_default
1 of 1
  • 2015-06-29T19:44:29.722-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EJE8, prod, sort_default
1 of 1