Skip Content

Relay,Sequencing,DPDT,24VDC,Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Relay, Sequencing, DPDT, 24VDC, Coil Volts

Price $50.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EGU7
  • Mfr. Model # 1EGU7
  • UNSPSC # 39121514
  • Catalog Page # 349
  • Catalog Group # H7993
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemImpulse Sequencing Relay
  • MountingSquare Plug In Socket
  • Pins8
  • Contact FormDPDT
  • Contact Amp Rating (Resistive)12
  • Coil Volts24VDC
  • Contact MaterialSilver Alloy
  • Socket5X853, 1ERG3
  • Coil VA Rating1.8
  • Hz50/60
  • StandardsE40944
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Relay function

I need to operate an automatic feed on a drill with a single, normally open, momentary contact push button switch. The switches are on the handle of the arbor and are 24 VDC signal. Once the feed starts and makes a bottom limit switch, it would send another 24 VDC pulse to shut it off. If the operator pushes one of the arbor handle switches it would shut it off as well. Basically, I want to see an incoming + 24 VDC signal, momentary, and change states (on or off). The load is a 28VDC electromagnetic clutch, inductive with about 1 amp draw. Will this relay be what I'm needing? I will need to get a socket with DIN rail mount, a retainer wire, and another relay for control. PLEASE HELP !!!
11 months ago
by
Read all my Q&A
 
Please wait while more information about Fuzzy39 is loaded.
Additional information about Fuzzy39 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The relay you describe sounds similar to the functionality of a latching relay such as 1EHY3 or 5ZH79. 6CVD5, 5X853 or 5ZJ16 would be appropriate sockets. Please call us at 1-800-Grainger so we can discuss your application in greater detail to make sure we understand your need correctly.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-18T19:37:14.839-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EGU7, prod, sort_default
1 of 1
  • 2015-04-18T19:37:14.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EGU7, prod, sort_default
1 of 1