Skip Content

Refrigerator And Freezer, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator And Freezer, Black

Price $380.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20H149
  • Mfr. Model # 20H149
  • UNSPSC # 24131501
  • Catalog Page # 3753
  • Shipping Weight 61.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Compact Refrigerators and Freezers provide cooling solutions in a compact design with flexible food storage through adjustable shelves and baskets.

View More

Technical Specs

  • Item Refrigerator and Freezer
  • Refrigerator Style Compact
  • Color Black
  • Refrigerator Capacity 2.14 cu. ft.
  • Freezer Capacity 0.98 cu. ft.
  • Total Capacity 3.1 cu. ft.
  • Refrigerant Type R600a
  • Refrigerant Charge 32g
  • Refrigerator Temperature Range (C) 0 to 10
  • Refrigerator Temperature Range (F) 32 to 50
  • Freezer Temperature Range (C) 0 to -18
  • Freezer Temperature Range (F) 32 to -0.4
  • Number of Doors 2
  • Defrost Manual
  • Control Type Dial Thermostat
  • Cord Length 6 ft.
  • Plug Type 5-15P
  • Voltage 115V
  • Amps 1.3
  • Door Hinge Reversible
  • Door Type Swing
  • Features Door Has Can-Shelf With Bottle Rack
  • Overall Height 32-61/64"
  • Overall Width 18-1/2"
  • Overall Depth 19-3/8"
  • Includes (2) Refrigerator Glass Shelves, Height Adjustable Feet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.