Skip Content

 
Radiant Portable Gas Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Radiant Portable Gas Heater


Technical Specs

  • ItemRadiant Portable Gas Heater 
  • Gas TypeNG 
  • Built-In ThermostatNo 
BtuH Output
Please Select
Heating Area
Please Select
Fuel Rate
Please Select
Height
Please Select
Width
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
BtuH Output
Heating Area
Fuel Rate
Height
Width
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6BY72
250,000
5900 sq. ft.
250 cu. ft./hr.
44-5/16"
14-11/16"
14-11/16"

$683.00 / each

Portable Gas Heater,NG,250000 BtuH
Catalog Page #  4289 

Price $683.00 / each

Technical Specs

  • ItemRadiant Portable Gas Heater
  • Gas TypeNG
  • BtuH Output250,000
  • Heating Area5900 sq. ft.
  • Fuel Rate250 cu. ft./hr.
  • Built-In ThermostatNo
  • Height44-5/16"
  • Width14-11/16"
  • Length14-11/16"
1WVL8
50/70/100,000
2900 sq. ft.
104 cu. ft./hr.
29-13/16"
16-5/16"
16-5/16"

$403.75 / each

Radiant Portable Gas Heater,NG
Catalog Page #  4289 

Price $403.75 / each

Technical Specs

  • ItemRadiant Portable Gas Heater
  • Gas TypeNG
  • BtuH Output50/70/100,000
  • Heating Area2900 sq. ft.
  • Fuel Rate104 cu. ft./hr.
  • Built-In ThermostatNo
  • Height29-13/16"
  • Width16-5/16"
  • Length16-5/16"