Skip Content

30" Commercial Mobile Non-Oscillating Quiet Design Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30" Commercial Mobile Non-Oscillating Quiet Design Air Circulator

Price $426.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AGZ0
  • Mfr. Model # 9228
  • UNSPSC # 40101602
  • Catalog Page # 3653
  • Shipping Weight 47.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quiet-design fan is designed to provide high-velocity air flow in quiet settings. It features a convenient handle and wheels for easy mobility. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 7450
  • CFM Low 3450
  • Air Velocity (FPM) @ 20 Ft. 700/520/300
  • Motor HP 1/4
  • Motor RPM 1010/860/530
  • Operating Amps 1.8/1.4/1
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1010/860/530
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • CFM Medium 6090
  • CFM/Watt 37.25
  • Sound Level 67.9/64.4/50.3
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 200/165/100
  • Motor Type Split Phase
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 36-1/2"
  • Width 33-3/4"
  • Max. Depth 12-1/4"
  • Cord Length 8 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling
  • Standards CETL
  • Includes 4" Plastic Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I purchased this fan for its price and thinking it would be able to be adjusted in some way for directional control. - Nope. Just position fan and tighten down bolts. Only problem here is the bolts loosen easily and you end up having to prop it in the position you desire. Not the greatest. September 16, 2015
  • 2016-02-06 T20:04:54.446-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AGZ0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about andyfan is loaded.
Additional information about andyfan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this fan is not suitable for outdoors. Please see item number 2RDZ2 for a 30 in outdoor fan, comparable to this fan. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:01.204-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AGZ0, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:01.205-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AGZ0, prod, sort_default
1 of 1