Skip Content

Quiet Design AirCirc,24 In,5387 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quiet Design AirCirc, 24 In, 5387 cfm, 115V

Price $905.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WCG7
  • Mfr. Model # 2WCG7
  • UNSPSC # 40101604
  • Catalog Page # 4084
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High5387
  • CFM Low3125
  • Air Velocity (FPM) @ 20 Ft.500/405/315
  • Motor HP1/3
  • Motor RPM1070/850/628
  • Operating Amps2.5
  • Mounting LocationWall
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium4356
  • CFM/Watt17.96
  • Air Velocity (FPM) @ 10 Ft.700/567/441
  • Air Velocity (FPM) @ 40 Ft300/243/189
  • Air Velocity (FPM) @ 60 Ft.200/162/126
  • Air Velocity (FPM) @ 80 Ft.125
  • Sound Level72/65/57dBA
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts300
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.27"
  • Height27"
  • Width27"
  • Max. Depth21-3/4"
  • Cord Length15 ft.
  • Number of Blades3
  • Blade MaterialCast Aluminum
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishNickel Chrome
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL, cUL, OSHA
  • IncludesMounting Device and Mounting Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton's Quiet Plus wall mount fan is designed for ultra-quiet, heavy-duty operation in schools, libraries, hospitals, offices, and other quiet environments.

The energy-efficient fan offers high-velocity, high-volume air flow at only 57dBA on its lowest setting--a sound level similar to a quiet conversation, Dayton says. the fan also features an ultra-quiet, die-cast aluminum airfoil propeller, which provides lower vibration and noise than stamped aluminum or steel propellers.

Features include: a 1/3 HP, 115V, 3-speed, 1-phase motor; a modular motor end dome for easy maintenance and a 15-ft. power cord.

Meets OSHA standards and is UL and C-UL Listed.

Repair Parts

Displaying repair parts for model:
  • 2WCG7

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CMccormick is loaded.
Additional information about CMccormick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The bolt pattern is four bolts with 4" spacing from top to bottom and 3.5" from side to side. the degree of tilt is 30 degrees up and 50 degrees down. Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-25T19:42:12.085-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WCG7, prod, sort_default
1 of 1
  • 2015-04-25T19:42:12.087-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WCG7, prod, sort_default
1 of 1